Selector Switch, 2 Position, Chrome, Maintained, Cam D, 22.5mm

Item #: 205296
Cat #: P9CSMD0N
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Black, Knob, Round Polished Chrome, Maintained, Cam D, 22.5 mm

Overview

Selector Switch, 2 Position, Black, Knob, Round Polished Chrome, Maintained, Cam D, 22.5 mm
Also known as: P9CSMD0N

Specifications

Mounting: Panel
Size: 22.5 mm
Type: 2 Position
Color: Black
Material: Chrome
Mounting: Panel
Type: 2 Position
Material: Chrome
Size: 22.5 mm
Color: Black

Customer Reviews

No reviews for this product
(0)