Selector Switch, 3 Position, Knob Lever, Metal, Black/White Insert

Item #: 76219
Cat #: 800FM-HM32
UPC: 662073801924
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 3 Position, Knob Lever, Metal, Black/White Insert, Maintained, Operator Only

Overview

Selector Switch, 3 Position, Knob Lever, Metal, Black/White Insert, Maintained, Operator Only
In addition to boasting superior designs and unbeatable performance, Allen-Bradley® Bulletin 800FM push buttons are constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-HM32 from Rockwell Automation® is a three-position, black knob, 22 mm selector switch. It is a maintained knob lever selector switch with no power module. And it has standard knob orientation. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073801924, 800FM-HM32

Specifications

Size: 22.5 mm
Family / Style: 800F
Color: Black
Type: Maintained, 3 Position, Selector Switch
Size: 22.5 mm
Color: Black
Family / Style: 800F
Type: Maintained, 3 Position, Selector Switch

Customer Reviews

No reviews for this product
(0)