This product may not be available in all locations.
2
more
Selector switch head, Harmony XB4, metal, black, 22mm, long handle, 3 positions, spring return to center
Item #:
252891
Cat #:
ZB4BJ5
UPC:
785901354642
Sign In or Register to view pricing and more.
Documents & Guides
Selector switch head, Harmony XB4, metal, black, 22mm, long handle, 3 positions, spring return to center
Overview
Selector switch head, Harmony XB4, metal, black, 22mm, long handle, 3 positions, spring return to center
This Harmony XB4, black head with long handle has 3 positions, operates with spring return to center mechanism. This switch head with long handle provides an ergonomic interface for controlling your machines. It can easily be installed on compatible selector switch units and provide an effective manner to set your machine in various operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP69K. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901354642, ZB4BJ5
Specifications
IP/NEMA Rating: | IP66 |
Mounting: | Panel |
Size: | 22.5 mm |
Color: | Black |
Material: | Chrome |
Type: | 3 Position, Selector Switch |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP66 |
Size: | 22.5 mm |
Material: | Chrome |
Standards: | California Proposition 65 |
Mounting: | Panel |
Color: | Black |
Type: | 3 Position, Selector Switch |
Customer Reviews
No reviews for this product
(0)