Selector Switch, 3-Position, Spring Return, Black Knob, 1NO/1NC

Item #: 62103
Cat #: 800H-JR4A
UPC: 662073628385
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 3 Position, Spring Return from Left, Black Knob, White Insert, NEMA 4/4X/13, KB7 Cam, 1 Normally Open, 1 Normally Closed, Standard Contacts, 30 mm

Overview

Selector Switch, 3 Position, Spring Return from Left, Black Knob, White Insert, NEMA 4/4X/13, KB7 Cam, 1 Normally Open, 1 Normally Closed, Standard Contacts, 30 mm
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-JR4A from Rockwell Automation® is a white, three-position, 30 mm selector switch. It is a standard knob spring return. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073628385, 800H-JR4A

Specifications

Size: 30 mm
Color: Black/White
Material: Plastic
Type: KB7 Cam, 3 Position, Selector Switch
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Size: 30 mm
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Color: Black/White
Type: KB7 Cam, 3 Position, Selector Switch

Customer Reviews

No reviews for this product
(0)