This product may not be available in all locations.
30.5 Mm, Heavy-Duty Selector Switch Operator
Item #:
668573
Cat #:
10250T1353
UPC:
782113226439
Sign In or Register to view pricing and more.
Documents & Guides
30.5 Mm, Heavy-Duty Selector Switch Operator, Knob Type, Non-Illuminated, 3-Position, 60 Degree Throw, Operating Mode: Maintained, Maintained, Momentary, Cam 3. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Overview
30.5 Mm, Heavy-Duty Selector Switch Operator, Knob Type, Non-Illuminated, 3-Position, 60 Degree Throw, Operating Mode: Maintained, Maintained, Momentary, Cam 3. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
30.5 Mm, Heavy-Duty Selector Switch Operator, Knob Type, Non-Illuminated, 3-Position, 60 Degree Throw, Operating Mode: Maintained, Maintained, Momentary, Cam 3. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Also known as: 782113226439, 10250T1353
Specifications
Type: | Non-Illuminated, Maintained, Momentary, 3 Position |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Type: | Non-Illuminated, Maintained, Momentary, 3 Position |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Customer Reviews
No reviews for this product
(0)