This product may not be available in all locations.
Selector Switch, 2 Position, Maintained, Black Knob, 30mm, 1NO
Item #:
407706
Cat #:
9001KS11BH5
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Maintained, Black Knob, 30 mm, 1 Normally Open Contact
Overview
Selector Switch, 2 Position, Maintained, Black Knob, 30 mm, 1 Normally Open Contact
This selector switch is part of the range of control and signaling units, Harmony 9001K diameter 30mm metal. It has a chromium-plated metal bezel. It is supplied with a black standard knob. It is easily installed into a standard 30mm diameter panel cut-out. It features 2 positions maintained operator and uses screw clamp terminals. The 30 mm Harmony range offers a large choice of robust and reliable products to meet a great number of applications in heavy industries such as petrochemy, metallurgy, mining oil and gas wastewater treatment, automobile manufacturing. It is UL listed and CSA certified, CE declaration of conformity and RoHS compliant.
Also known as: 9001KS11BH5
Specifications
Mounting: | Panel |
Size: | 30 mm |
Type: | 2 Position, Maintained, Selector Switch |
Standards: | California Proposition 65 |
Mounting: | Panel |
Type: | 2 Position, Maintained, Selector Switch |
Size: | 30 mm |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)