This product may not be available in all locations.
2
more
Selector Switch, 4-Position, Black Knob, Operator Only, Maintained
Item #:
129477
Cat #:
9001KS88B
UPC:
78590132253
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 4 Position, Black Knob, Operator Only, Maintained, 30 mm, Cam H
Overview
Selector Switch, 4 Position, Black Knob, Operator Only, Maintained, 30 mm, Cam H
This Harmony 9001K, black selector switch with H cam has 4-positions, operates with a stay-put mechanism. It has a chromium-plated metal bezel. This selector switch provides a versatile interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and is easily connected to control circuits. It provides an effective manner to set your machine in various operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 78590132253, 9001KS88B
Specifications
Size: | 30 mm |
Type: | Operator Only, 4 Position, Selector Switch |
Color: | Black |
Standards: | California Proposition 65 |
Size: | 30 mm |
Color: | Black |
Type: | Operator Only, 4 Position, Selector Switch |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)