This product may not be available in all locations.
Selector Switch, 2-Position, Black, Maintained, 1NO/NC Contact
Item #:
393290
Cat #:
9001SKS11BH1
UPC:
785901043386
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Black Knob, Maintained, 1 Normally Open, Normally Closed, Contact, Non-Metallic, 30 mm, NEMA 4/4X/13, Cam E
Overview
Selector Switch, 2 Position, Black Knob, Maintained, 1 Normally Open, Normally Closed, Contact, Non-Metallic, 30 mm, NEMA 4/4X/13, Cam E
This selector switch provides a versatile interface for controlling your machines It provides an effective manner to set your machine in various operating modes It is impact resistant, dust resistant, water resistant and vibration resistant, thanks to its IP66 making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs and is easily connected to control circuits High performance International standards & certifications (Marine ABS certification, Type 1, 2, 3, 3R, 4, 4X, 12 and 13)
Also known as: 785901043386, 9001SKS11BH1
Specifications
Mounting: | Panel |
Size: | 30 mm |
Type: | 2 Position, NO/NC, Selector Switch |
Color: | Black |
Volts AC Control: | 600 |
Material: | Plastic |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Mounting: | Panel |
Type: | 2 Position, NO/NC, Selector Switch |
Volts AC Control: | 600 |
Standards: | California Proposition 65 |
Size: | 30 mm |
Color: | Black |
Material: | Plastic |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Customer Reviews
No reviews for this product
(0)