This product may not be available in all locations.
Selector Switch, 2 Position, Maintained, Metal, 22.5mm, Knob, NO/NC
Item #:
70490
Cat #:
800FM-SM22MX11
UPC:
662468121262
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Maintained, Metal, 22.5mm, Black, Knob, 1 Normally Open, 1 Normally Closed, Contact Block, Metal Latch Mount
Overview
Selector Switch, 2 Position, Maintained, Metal, 22.5mm, Black, Knob, 1 Normally Open, 1 Normally Closed, Contact Block, Metal Latch Mount
In addition to boasting superior designs and unbeatable performance, the Allen-Bradley® Bulletin 800FM line is constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-SM22MX11 from Rockwell Automation® is a two-position, 22 mm selector switch with no power module. It is maintained with a metal latch mount and screw contact block. And it is a standard knob orientation black knob. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468121262, 800FM-SM22MX11
Specifications
Amps: | 10 |
Size: | 22.5 mm |
Type: | 2 Position, Selector Switch |
Family / Style: | 800F |
Color: | Black |
Volts AC: | 600 |
Amps: | 10 |
Type: | 2 Position, Selector Switch |
Color: | Black |
Size: | 22.5 mm |
Family / Style: | 800F |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)