Selector Switch, 2-Position, Maintained, Black Knob, Contacts

Item #: 71287
Cat #: 800FP-SM22PX10
UPC: 662468121804
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Maintained, Black Knob, Plastic Latch Mount, 1 Normally Open, Contact Block, 22.5 mm

Overview

Selector Switch, 2 Position, Maintained, Black Knob, Plastic Latch Mount, 1 Normally Open, Contact Block, 22.5 mm
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-SM22PX10 from Rockwell Automation® is a two-position, 22 mm selector switch with no power module. It is a black knob with standard knob orientation. And it is maintained with a screw contact block and plastic latch mount. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468121804, 800FP-SM22PX10

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Amps: 10
Size: 22.5 mm
Type: 2 Position, 1 N.O., Selector Switch
Family / Style: 800F
Color: Black/White
Material: Plastic
Volts AC: 600
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Size: 22.5 mm
Family / Style: 800F
Material: Plastic
Amps: 10
Type: 2 Position, 1 N.O., Selector Switch
Color: Black/White
Volts AC: 600

Customer Reviews

No reviews for this product
(0)