This product may not be available in all locations.
Selector Switch, Knob, 2-Position, NEMA 4/4X/13, Guarded Terminals
Item #:
7949
Cat #:
800HC-HR2A
UPC:
662468031561
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Maintained, Knob, Black, with White Insert, NEMA 4/4X/13, 1 Normally Open, 1 Normally Close, Standard Contacts, Guarded Terminals, 30 mm
Overview
Selector Switch, 2 Position, Maintained, Knob, Black, with White Insert, NEMA 4/4X/13, 1 Normally Open, 1 Normally Close, Standard Contacts, Guarded Terminals, 30 mm
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800HC-HR2A from Rockwell Automation® is a white, two-position, 30 mm selector switch. It is standard knob maintained with finger guards on terminals For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468031561, 800HC-HR2A
Specifications
Size: | 30 mm |
Type: | Guarded Terminals, 2 Position, Selector Switch |
Color: | Black/White |
Material: | Plastic |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Size: | 30 mm |
Color: | Black/White |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Type: | Guarded Terminals, 2 Position, Selector Switch |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)