This product may not be available in all locations.
Selector Switch, 3-Position, Black Knob, B Cam, 1NO/1NC, 22.5mm
Item #:
2399
Cat #:
800MR-JH9BLAK
UPC:
662073185710
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 3 Position, Black Knob, 1 Normally Open, 1 Normally Closed, Contacts, B Cam, Left Cartridge Position, Large Screw Terminations, NEMA 13, 22.5 mm
Overview
Selector Switch, 3 Position, Black Knob, 1 Normally Open, 1 Normally Closed, Contacts, B Cam, Left Cartridge Position, Large Screw Terminations, NEMA 13, 22.5 mm
Tough and rugged, Allen-Bradley® Bulletin 800MR round oil-tight operators are perfect for your heavy-duty applications. These push buttons are durable and built for harsh environments. Catalog item 800MR-JH9BLAK from Rockwell Automation® is a black knob, three-position selector switch and it is spring return from both. It has one normally open and three normally closed contacts. And it is large screw. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073185710, 800MR-JH9BLAK
Specifications
Type: | Mounting Box |
Type: | Mounting Box |
Customer Reviews
No reviews for this product
(0)