This product may not be available in all locations.
Selector Switch, 2-Position, Illuminated, 120VAC, Red
Item #:
35485
Cat #:
800T-16HR2KB6AX
UPC:
781180756030
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 30 mm, 2 Position, Knob, Maintained, Illuminated, Red, 120 Volt AC, 1 Normally Open, 1 Normally Closed, Contact, NEMA 4/13
Overview
Selector Switch, 30 mm, 2 Position, Knob, Maintained, Illuminated, Red, 120 Volt AC, 1 Normally Open, 1 Normally Closed, Contact, NEMA 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-16HR2KB6AX from Rockwell Automation® is a red, 120 V AC 50/60 Hz, two-position, 30 mm selector switch. It is standard knob maintained. And it has an incandescent lamp and it does not have guards on terminals. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180756030, 800T-16HR2KB6AX
Specifications
Color: | Red |
Size: | 30 mm |
Volts AC: | 120 |
Type: | 2 Position, Illuminated, Selector Switch |
Family / Style: | 800T |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Color: | Red |
Volts AC: | 120 |
Family / Style: | 800T |
Size: | 30 mm |
Type: | 2 Position, Illuminated, Selector Switch |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Customer Reviews
No reviews for this product
(0)