This product may not be available in all locations.
800T 2 Pos Selector Switch, 12-130 V, Red, KB6 Cam, Maintained, 12-
Item #:
356353
Cat #:
800T-2HRH2KB6AX
UPC:
885630118123
Sign In or Register to view pricing and more.
Documents & Guides
800T 2 Pos Selector Switch, 12-130 V, Red, KB6 Cam, Maintained, 12-130 V, LED L A, 1 NO 1 NC
Overview
800T 2 Pos Selector Switch, 12-130 V, Red, KB6 Cam, Maintained, 12-130 V, LED L A, 1 NO 1 NC
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-2HRH2KB6AX from Rockwell Automation® is a red, 12-130 V AC/DC, two-position, 30 mm selector switch. It is standard knob maintained. And it has a LED lamp and it does not have guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630118123, 800T-2HRH2KB6AX
Specifications
Family / Style: | 800T |
Type: | Assembled Selector Switches |
Family / Style: | 800T |
Type: | Assembled Selector Switches |
Customer Reviews
No reviews for this product
(0)