This product may not be available in all locations.
Selector Switch, 2-Position, Keyed, 30mm, Key Removal from Right
Item #:
2914
Cat #:
800T-H42A
UPC:
662073329039
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Keyed, 30mm, Key Removal from Right, Spring Return from Left, D018 Key Code, 1 Normally Open, 1 Normally Closed, Contact Blocks, NEMA 4/13
Overview
Selector Switch, 2 Position, Keyed, 30mm, Key Removal from Right, Spring Return from Left, D018 Key Code, 1 Normally Open, 1 Normally Closed, Contact Blocks, NEMA 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-H42A from Rockwell Automation® is a two-position, 30 mm selector switch. It is spring return from left. It is locking right. And it is standard key and it does not have guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073329039, 800T-H42A
Specifications
Material: | Malleable Iron |
Type: | Conduit Outlet Box |
Family / Style: | 800T |
Material: | Malleable Iron |
Family / Style: | 800T |
Type: | Conduit Outlet Box |
Customer Reviews
No reviews for this product
(0)