This product may not be available in all locations.
Selector Switch, 2-Position, Spring Return from Right, 30mm, Knob
Item #:
40862
Cat #:
800T-H5A
UPC:
781180630989
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Spring Return from Right, 30mm, Black Knob, White Insert, 1 Normally Open, 1 Normally Closed, Contact Block, Nema 4/13
Overview
Selector Switch, 2 Position, Spring Return from Right, 30mm, Black Knob, White Insert, 1 Normally Open, 1 Normally Closed, Contact Block, Nema 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-H5A from Rockwell Automation® is a two-position, 30 mm selector switch with a white insert. It is standard knob spring return. And it does not have guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180630989, 800T-H5A
Specifications
Type: | Top Pin, Limit Switch, Miniature |
Poles: | 2 |
Amps: | 5 |
Length: | 3 ft |
Mounting: | Surface |
Volts AC: | 240 |
Family / Style: | 800T |
Type: | Top Pin, Limit Switch, Miniature |
Amps: | 5 |
Mounting: | Surface |
Family / Style: | 800T |
Poles: | 2 |
Length: | 3 ft |
Volts AC: | 240 |
Customer Reviews
No reviews for this product
(0)