This product may not be available in all locations.
Selector Switch, 3-Position, 30mm, Lever, Spring Return from Left
Item #:
3639
Cat #:
800T-J18A
UPC:
662073153559
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 3 Position, 30mm, Knob Lever, Black with White Insert, Spring Return from Left, KB7 Cam, 1 Normally Open, 1 Normally Closed, Contact Block, NEMA 4/13
Overview
Selector Switch, 3 Position, 30mm, Knob Lever, Black with White Insert, Spring Return from Left, KB7 Cam, 1 Normally Open, 1 Normally Closed, Contact Block, NEMA 4/13
Also known as: 662073153559, 800T-J18A
Specifications
Type: | Knob Lever, 3-Position, Selector Switch |
Size: | 30 mm |
Color: | Black/White |
Family / Style: | 800T |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Type: | Knob Lever, 3-Position, Selector Switch |
Color: | Black/White |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Size: | 30 mm |
Family / Style: | 800T |
Customer Reviews
No reviews for this product
(0)