Selector Switch, 2-Position, 30mm, Maintained, Knob, NEMA 4/13

Item #: 33194
Cat #: 800TC-H2A
UPC: 611320005752
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, 30 mm, Maintained, Black Knob, with White Insert, 1 Normally Open, 1 Normally Closed, Guarded Terminals, Contact Block, NEMA 4/13

Overview

Selector Switch, 2 Position, 30 mm, Maintained, Black Knob, with White Insert, 1 Normally Open, 1 Normally Closed, Guarded Terminals, Contact Block, NEMA 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800TC-H2A from Rockwell Automation® is a two-position, 30 mm selector switch with a white insert. It is standard knob maintained. And it has finger guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320005752, 800TC-H2A

Specifications

Size: 30 mm
Type: 2 Position, Selector Switch
Color: Black/White
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Color: Black/White
IP/NEMA Rating: NEMA 13, NEMA 4
Type: 2 Position, Selector Switch
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)