This product may not be available in all locations.
Selector Switch, 3 Position, Black Knob Type, HOA Legend Plate
Item #:
123703
Cat #:
10250T22KB-POP
UPC:
782114408513
Sign In or Register to view pricing and more.
Documents & Guides
30.5 mm, Heavy-Duty, Assembled Selector Switch, Knob Type, Non-Illuminated, 3-Position, 60° Throw, Operating Mode: Maintained, Maintained, Maintained, 600V Rated, 1 NO & 1 NC Series Connected Contacts. NEMA Rating: 3, 3R, 4, 4X, 12, 13. Includes: HOA Legend Plate.
Overview
30.5 mm, Heavy-Duty, Assembled Selector Switch, Knob Type, Non-Illuminated, 3-Position, 60° Throw, Operating Mode: Maintained, Maintained, Maintained, 600V Rated, 1 NO & 1 NC Series Connected Contacts. NEMA Rating: 3, 3R, 4, 4X, 12, 13. Includes: HOA Legend Plate.
10250T, 30.5 mm, Heavy-Duty, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Three-position, Knob, Black actuator, HAND/OFF/AUTO, 1NO
Also known as: 782114408513, 10250T22KB-POP, crab clock
Specifications
Mounting: | Panel |
Amps: | 10 |
Type: | Knob, 3 Position, Selector Switch |
Size: | 30 mm |
Volts DC: | 600 |
Color: | Black |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Mounting: | Panel |
Type: | Knob, 3 Position, Selector Switch |
Volts DC: | 600 |
Volts AC: | 600 |
Amps: | 10 |
Size: | 30 mm |
Color: | Black |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Customer Reviews
No reviews for this product
(0)