Selector Switch, 3 Position, Keyed, Momentary Right/Left, 2NO/NC

Item #: 719910
Cat #: CR104PSK94A92C
UPC: 783166287309
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Keyed, Momentary Right and Left, 2 Normally Open, 2 Normally Closed, Center Key Removal, Cam Code 4

Overview

Selector Switch, 2 Position, Keyed, Momentary Right and Left, 2 Normally Open, 2 Normally Closed, Center Key Removal, Cam Code 4
Also known as: 783166287309, CR104PSK94A92C

Specifications

Amps: 10
Size: 30 mm
Family / Style: CR104
Type: Keyed, 2 Position, Selector Switch
Volts AC: 600
Amps: 10
Family / Style: CR104
Volts AC: 600
Size: 30 mm
Type: Keyed, 2 Position, Selector Switch

Customer Reviews

No reviews for this product
(0)