Selector Switch, Keyed, 22.5mm, Metal, Maintained, Key Removal Left

Item #: 74950
Cat #: 800FM-KM21
UPC: 662468098069
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, Keyed, 22.5 mm Metal, Maintained, Key Removal from Left, Operator Only

Overview

Selector Switch, Keyed, 22.5 mm Metal, Maintained, Key Removal from Left, Operator Only
In addition to boasting superior designs and unbeatable performance, the Allen-Bradley® Bulletin 800FM line is constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-KM21 from Rockwell Automation® is a two-position, 22 mm selector switch with no power module. And it is a keyed selector switch. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468098069, 800FM-KM21

Specifications

Amps: 10
Size: 22.5 mm
Type: Keyed, 2 Position, Selector Switch
Family / Style: 800F
Amps: 10
Type: Keyed, 2 Position, Selector Switch
Size: 22.5 mm
Family / Style: 800F

Customer Reviews

No reviews for this product
(0)