Selector Switch, 3-Position, 30mm, Keyed, Key Removal Center

Item #: 53490
Cat #: 800T-J631A
UPC: 781180639753
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 3 Position, 30mm, Keyed, D018 Key Code, Key Removal Center, Spring Return from Both, KB7 Cam, 1 Normally Open, 1 Normally Closed, Contact Block, NEMA 4/13

Overview

Selector Switch, 3 Position, 30mm, Keyed, D018 Key Code, Key Removal Center, Spring Return from Both, KB7 Cam, 1 Normally Open, 1 Normally Closed, Contact Block, NEMA 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-J631A from Rockwell Automation® is a three-position, 30 mm selector switch. It is spring return from both. It is locking center. And it is standard key with standard no guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180639753, 800T-J631A

Specifications

Size: 30 mm
Type: Keyed, 3-Position, Selector Switch
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Family / Style: 800T
Type: Keyed, 3-Position, Selector Switch
IP/NEMA Rating: NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)