2-POS MTN KEY SEL SWTCH METAL-BZL WD-0

Item #: 644702
Cat #: M22M-WRS-A1
UPC: 786685863764
Sign In or Register to view pricing and more.
Documents & Guides
Modular Pushbutton, M22, 22.5 mm, Metal, Maintained, Two-position, Key removeable left, NEMA 4x, 13, IP67, IP69K (IP66 key-release)

Overview

Modular Pushbutton, M22, 22.5 mm, Metal, Maintained, Two-position, Key removeable left, NEMA 4x, 13, IP67, IP69K (IP66 key-release)
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Also known as: 786685863764, M22M-WRS-A1

Specifications

Size: 22.5 mm
Family / Style: M22
Size: 22.5 mm
Family / Style: M22

Customer Reviews

No reviews for this product
(0)