This product may not be available in all locations.
Selector Switch, Keyed 2-Position, E10 Key, Maintained, Operator Only
Item #:
13074
Cat #:
9001KS11K2
UPC:
785901913627
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, Key Operated, 30mm, Black, 2 Positions, E10 Key, Maintained, Non-Illuminated, Operator Only
Overview
Selector Switch, Key Operated, 30mm, Black, 2 Positions, E10 Key, Maintained, Non-Illuminated, Operator Only
This key operated selector switch with two position provides a versatile interface for controlling your machines It is impact resistant, dust resistant, water resistant and vibration resistant, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs and provides a secure manner for authorized staff to switch between process or machine operating modes High performance International standards & certifications (Marine ABS certification, Type 1, 2, 3, 3R, 4, 6, 12 and 13)
Also known as: 785901913627, 9001KS11K2
Specifications
Mounting: | Panel |
Size: | 30 mm |
Type: | Selector Switch |
Standards: | California Proposition 65 |
Mounting: | Panel |
Type: | Selector Switch |
Size: | 30 mm |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)