This product may not be available in all locations.
Selector Switch, 2-Position, Key Operated, Operator Only, Momentary
Item #:
16644
Cat #:
9001KS34K1
UPC:
78590191372
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Key Operated, E10, Operator Only, Spring Return from Right, 30 mm
Overview
Selector Switch, 2 Position, Key Operated, E10, Operator Only, Spring Return from Right, 30 mm
This key selector switch is part of the range of control and signaling units, Harmony 9001K diameter 30mm metal. It has a chromium-plated metal bezel. It is supplied with black key operated knob. It is easily installed into a standard 30mm diameter panel cut-outs. It features 2 positions spring return operator and is supplied without contacts. The 30 mm Harmony range offers a large choice of robust and reliable products to meet a great number of applications in heavy industries such as petrochemy, metallurgy, mining oil and gas wastewater treatment, automobile manufacturing. It is UL listed and CSA certified, CE declaration of conformity and RoHS compliant.
Also known as: 78590191372, 9001KS34K1
Specifications
Color: | Chrome |
Size: | 30 mm |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6 |
Type: | Keyed, 2 Position, Selector Switch |
Standards: | California Proposition 65 |
Color: | Chrome |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6 |
Standards: | California Proposition 65 |
Size: | 30 mm |
Type: | Keyed, 2 Position, Selector Switch |
Customer Reviews
No reviews for this product
(0)