This product may not be available in all locations.
Selector Switch, 2-Position, Maintained, Black Knob
Item #:
35611
Cat #:
800FP-SM22
UPC:
662073818298
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Maintained, Black Knob, Plastic
Overview
Selector Switch, 2 Position, Maintained, Black Knob, Plastic
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-SM22 from Rockwell Automation® is a two-position, 22 mm selector switch with no power module. It is a black knob with standard knob orientation. And it is maintained. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073818298, 800FP-SM22
Specifications
IP/NEMA Rating: | IP66 |
Size: | 22.5 mm |
Type: | 2 Position, Selector Switch |
Family / Style: | 800F |
Color: | Black |
Material: | Plastic |
IP/NEMA Rating: | IP66 |
Type: | 2 Position, Selector Switch |
Color: | Black |
Size: | 22.5 mm |
Family / Style: | 800F |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)