Selector Switch, 30mm, 3 Position, Illuminated, No Knob, No Module

Item #: 21650
Cat #: 9001SK46
UPC: 785901546993
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 30 mm, 3 Position, Illuminated, No Knob, No Lighting Module, Operator Only, Cam F

Overview

Selector Switch, 30 mm, 3 Position, Illuminated, No Knob, No Lighting Module, Operator Only, Cam F
Also known as: 785901546993, 9001SK46

Specifications

Mounting: Panel
Size: 30 mm
Material: Plastic
Type: Illuminated, 3 Position, Selector Switch
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Mounting: Panel
Material: Plastic
Standards: California Proposition 65
Size: 30 mm
Type: Illuminated, 3 Position, Selector Switch
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)