Selector Switch, 30mm, Clear Cover, Lever Knob, Silicone Rubber

Item #: 410083
Cat #: 9001KU18
UPC: 785901028420
Sign In or Register to view pricing and more.
Selector Switch, 30 mm, Clear Cover, Lever Knob, Silicone Rubber

Overview

Selector Switch, 30 mm, Clear Cover, Lever Knob, Silicone Rubber
Also known as: 785901028420, 9001KU18

Specifications

Color: Clear
Mounting: Panel
Type: Lever, Cover, Selector Switch
Size: 30 mm
Material: Silicone Rubber
Standards: California Proposition 65
Color: Clear
Type: Lever, Cover, Selector Switch
Material: Silicone Rubber
Mounting: Panel
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)