Selector Switch, 3-Position, Maintained, Black Knob

Item #: 71273
Cat #: 800FP-SM32PX20
UPC: 662468121828
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 3 Position, 22.5 mm, Maintained, Black, Standard Knob, Plastic Latch Mount, 2 N.O. Contact Blocks

Overview

Selector Switch, 3 Position, 22.5 mm, Maintained, Black, Standard Knob, Plastic Latch Mount, 2 N.O. Contact Blocks
The Allen-Bradley® Bulletin 800FP line is constructed of industrial-grade thermoplastic for superior chemical resistance. You’ll love the exceptional design and unbeatable performance. Catalog item 800FP-SM32PX20 from Rockwell Automation® is a three-position, 22 mm selector switch with no power module. It is a black knob with standard knob orientation. And it is maintained with a screw contact block and plastic latch mount. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468121828, 800FP-SM32PX20

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Size: 22.5 mm
Family / Style: 800F
Color: Black/White
Material: Plastic
Type: 3 Position, Selector Switch
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Family / Style: 800F
Material: Plastic
Size: 22.5 mm
Color: Black/White
Type: 3 Position, Selector Switch

Customer Reviews

No reviews for this product
(0)