Selector Switch, 4 Position, Keyed, Key Removal Position 1

Item #: 292377
Cat #: 800TC-N31KF4B
UPC: 662072802076
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 4 Position, Keyed, Key Removal Position 1, 2 Normally Open, 2 Normally Closed, Finger Safe, Terminal Blocks, 30 mm, Type 4/13

Overview

Selector Switch, 4 Position, Keyed, Key Removal Position 1, 2 Normally Open, 2 Normally Closed, Finger Safe, Terminal Blocks, 30 mm, Type 4/13
Also known as: 662072802076, 800TC-N31KF4B

Specifications

Amps: 10
Size: 30 mm
Type: 4 Position, Selector Switch
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Amps: 10
Type: 4 Position, Selector Switch
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)