Selector Switches
3,576 Found
Allen-Bradley
Selector Switch, 2-Position, Maintained, 30mm, Knob
Item #: 52892
CAT #: 800T-H2A
UPC: 781180625312
Sign In or Register to view pricing and more.
Allen-Bradley
Selector Switch, 3-Position, 30mm, Knob, Maintained, NEMA 4/13
Item #: 56659
CAT #: 800T-J2A
UPC: 781180634055
Sign In or Register to view pricing and more.
Allen-Bradley
Selector Switch, 3-Position, 30mm, Knob, Spring Return from Both
Item #: 53415
CAT #: 800T-J91A
UPC: 781180640254
Sign In or Register to view pricing and more.
Allen-Bradley
Selector Switch, 2-Position, Maintained, Black Knob
Item #: 35611
CAT #: 800FP-SM22
UPC: 662073818298
Sign In or Register to view pricing and more.
Allen-Bradley
Selector Switch, 2-Position, Maintained, Black Knob, 1NO/1NC
Item #: 62455
CAT #: 800H-HR2A
UPC: 662073628309
Sign In or Register to view pricing and more.
Allen-Bradley
Selector Switch, 3-Position, Maintained, Black Knob, 1NO/1NC
Item #: 62323
CAT #: 800H-JR2A
UPC: 662073628361
Sign In or Register to view pricing and more.
Allen-Bradley
Selector Switch, 22.5mm, Maintained, 2 Position, Metal, Knob
Item #: 75001
CAT #: 800FM-SM22
UPC: 662073818014
Sign In or Register to view pricing and more.
Allen-Bradley
Selector Switch, 3-Position, Maintained, Black Knob
Item #: 35586
CAT #: 800FP-SM32
UPC: 662073818311
Sign In or Register to view pricing and more.
Allen-Bradley
Selector Switch, 3-Position, 30mm, Knob, Maintained, NEMA 4/13
Item #: 54203
CAT #: 800T-J2B
UPC: 781180635748
Sign In or Register to view pricing and more.
Allen-Bradley
Selector Switch, 2-Position, Maintained, 30mm, Knob
Item #: 52639
CAT #: 800T-H2D1
UPC: 781180628979
Sign In or Register to view pricing and more.
Allen-Bradley
Selector Switch, 2-Position, Maintained, 30mm, Knob
Item #: 52912
CAT #: 800T-H2
UPC: 781180625190
Sign In or Register to view pricing and more.
Allen-Bradley
Selector Switch, 2-Position, Maintained, 30mm, Knob
Item #: 52848
CAT #: 800T-H2B
UPC: 781180627088
Sign In or Register to view pricing and more.
Square D
Selector Switch, 2-Position, Black Knob, Operator Only, Maintained
Item #: 14857
CAT #: 9001KS11B
UPC: 78590132283
Sign In or Register to view pricing and more.
Allen-Bradley
Selector Switch, 3-Position, 30mm, Knob, Maintained, NEMA 4/13
Item #: 56706
CAT #: 800T-J2
UPC: 781180632983
Sign In or Register to view pricing and more.
Allen-Bradley
Selector Switch, Standard Knob, Black, White Insert, 30mm
Item #: 64881
CAT #: 800T-N230F
UPC: 781180239540
Sign In or Register to view pricing and more.
Allen-Bradley
Selector Switch, 22.5mm, Maintained, 3 Position, Metal, Knob
Item #: 74994
CAT #: 800FM-SM32
UPC: 662073818038
Sign In or Register to view pricing and more.
Allen-Bradley
Selector Switch, 2-Position, Maintained, 30mm, Knob
Selector Switch, 2 Position, Maintained, 30mm, Black Knob, White Insert, 1 Normally Open, 1 Normally Closed, Contact Block, Nema 4/13
Item #: 52892
CAT #: 800T-H2A
UPC: 781180625312
Category:
30mm Knob Selector Switches
Sign In or Register to view pricing and more.
Allen-Bradley
Selector Switch, 3-Position, 30mm, Knob, Maintained, NEMA 4/13
Selector Switch, 3 Position, 30mm, Knob, Black with White Insert, KB7 Cam, 1 Normally Open, 1 Normally Closed, Contact Blocks, NEMA 4/13
Item #: 56659
CAT #: 800T-J2A
UPC: 781180634055
Category:
30mm Knob Selector Switches
Sign In or Register to view pricing and more.
Allen-Bradley
Selector Switch, 3-Position, 30mm, Knob, Spring Return from Both
Selector Switch, 3 Position, 30mm, Knob, Black with White Insert, Spring Return from Both, KB7 Cam, 1 Normally Open, 1 Normally Closed, Contact Block, NEMA 4/13
Item #: 53415
CAT #: 800T-J91A
UPC: 781180640254
Category:
30mm Knob Selector Switches
Sign In or Register to view pricing and more.
Allen-Bradley
Selector Switch, 2-Position, Maintained, Black Knob
Selector Switch, 2 Position, Maintained, Black Knob, Plastic
Item #: 35611
CAT #: 800FP-SM22
UPC: 662073818298
Category:
22mm Knob Selector Switches
Sign In or Register to view pricing and more.
Allen-Bradley
Selector Switch, 2-Position, Maintained, Black Knob, 1NO/1NC
Selector Switch, 2 Position, Maintained, Black Knob, White Insert, NEMA 4/4X/13, 1 Normally Open, 1 Normally Closed, Standard Contacts, 30 mm
Item #: 62455
CAT #: 800H-HR2A
UPC: 662073628309
Category:
30mm Knob Selector Switches
Sign In or Register to view pricing and more.
Allen-Bradley
Selector Switch, 3-Position, Maintained, Black Knob, 1NO/1NC
Selector Switch, 3 Position, Maintained, Black Knob, White Insert, NEMA 4/4X/13, KB7 Cam, 1 Normally Open, 1 Normally Closed, Standard Contacts, 30 mm
Item #: 62323
CAT #: 800H-JR2A
UPC: 662073628361
Category:
30mm Knob Selector Switches
Sign In or Register to view pricing and more.
Allen-Bradley
Selector Switch, 22.5mm, Maintained, 2 Position, Metal, Knob
Selector Switch, 2 Position, Maintained, Metal, Standard Knob, 22.5 mm, Operator Only
Item #: 75001
CAT #: 800FM-SM22
UPC: 662073818014
Category:
22mm Lever Selector Switches
Sign In or Register to view pricing and more.
Allen-Bradley
Selector Switch, 3-Position, Maintained, Black Knob
Selector Switch, 3 Position, Maintained, Black Knob, Plastic
Item #: 35586
CAT #: 800FP-SM32
UPC: 662073818311
Category:
22mm Knob Selector Switches
Sign In or Register to view pricing and more.
Allen-Bradley
Selector Switch, 3-Position, 30mm, Knob, Maintained, NEMA 4/13
Selector Switch, 3 Position, 30mm, Knob, Black with White Insert, KB7 Cam, 2 Normally Open, 2 Normally Closed, Contact Blocks, NEMA 4/13
Item #: 54203
CAT #: 800T-J2B
UPC: 781180635748
Category:
30mm Knob Selector Switches
Sign In or Register to view pricing and more.
Allen-Bradley
Selector Switch, 2-Position, Maintained, 30mm, Knob
Selector Switch, 2 Position, Maintained, 30mm, Black Knob, White Insert, 1 Normally Open, Contact Block, Nema 4/13
Item #: 52639
CAT #: 800T-H2D1
UPC: 781180628979
Category:
30mm Knob Selector Switches
Sign In or Register to view pricing and more.
Allen-Bradley
Selector Switch, 2-Position, Maintained, 30mm, Knob
Selector Switch, 2 Position, Maintained, 30mm, Black Knob, White Insert, Operator Only, Nema 4/13
Item #: 52912
CAT #: 800T-H2
UPC: 781180625190
Category:
30mm Knob Selector Switches
Sign In or Register to view pricing and more.
Allen-Bradley
Selector Switch, 2-Position, Maintained, 30mm, Knob
Selector Switch, 2 Position, Maintained, 30mm, Black Knob, White Insert, 2 Normally Open, 2 Normally Closed, Contact Block, Nema 4/13
Item #: 52848
CAT #: 800T-H2B
UPC: 781180627088
Category:
30mm Knob Selector Switches
Sign In or Register to view pricing and more.
Square D
Selector Switch, 2-Position, Black Knob, Operator Only, Maintained
Selector Switch, 2 Position, Black Knob, Operator Only, Maintained, 30 mm
Item #: 14857
CAT #: 9001KS11B
UPC: 78590132283
Category:
30mm Knob Selector Switches
Sign In or Register to view pricing and more.
Allen-Bradley
Selector Switch, 3-Position, 30mm, Knob, Maintained, NEMA 4/13
Selector Switch, 3 Position, 30mm, Knob, Black with White Insert, KB7 Cam, Operator Only, NEMA 4/13
Item #: 56706
CAT #: 800T-J2
UPC: 781180632983
Category:
30mm Knob Selector Switches
Sign In or Register to view pricing and more.
Allen-Bradley
Selector Switch, Standard Knob, Black, White Insert, 30mm
Selector Switch, Standard Knob, 30 mm, Black, White Insert
Item #: 64881
CAT #: 800T-N230F
UPC: 781180239540
Category:
Pilot Device Operator Levers & Knobs
Sign In or Register to view pricing and more.
Allen-Bradley
Selector Switch, 22.5mm, Maintained, 3 Position, Metal, Knob
Selector Switch, 3 Position, Maintained, Metal, Standard Knob, 22.5 mm, Operator Only
Item #: 74994
CAT #: 800FM-SM32
UPC: 662073818038
Category:
22mm Knob Selector Switches
Sign In or Register to view pricing and more.