Control relay, TeSys SK, 2NO, <= 690V, 480V AC coil

Item #: 271060
Cat #: CA2SKE20T7
UPC: 785901326557
Sign In or Register to view pricing and more.
Documents & Guides
Control relay, TeSys SK, 2NO, <= 690V, 480V AC coil

Overview

Control relay, TeSys SK, 2NO, <= 690V, 480V AC coil
TeSys SK control relay - 2 NO - <= 690 V - 480 V AC coil
Also known as: 785901326557, CA2SKE20T7

Specifications

Poles: 2
Type: Control, Control Relay, Relay
Amps: 10
Volts AC: 600
Volts AC Control: 480
Poles: 2
Amps: 10
Volts AC Control: 480
Type: Control, Control Relay, Relay
Volts AC: 600

Customer Reviews

No reviews for this product
(0)