Relay, PCB, 8-Pin, Slim Line, 120VAC, 2PDT

Item #: 46253
Cat #: 700-HP32A1
UPC: 611320783131
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Printed Circuit Board, 8 Pin, Slim Line, 120 Volt AC, 2 Pole Double Throw, 10 per Package

Overview

Relay, Printed Circuit Board, 8 Pin, Slim Line, 120 Volt AC, 2 Pole Double Throw, 10 per Package
Also known as: 611320783131, 700-HP32A1

Specifications

Volts AC Control: 120
Poles: 2
Type: Relay, PCB
Base: 8-Pin
Mounting: Circuit Board
Volts AC Control: 120
Type: Relay, PCB
Mounting: Circuit Board
Poles: 2
Base: 8-Pin

Customer Reviews

No reviews for this product
(0)