This product may not be available in all locations.
Relay, Safety, Control, 8-Blade, 24VDC, 2PDT, 8A
Item #:
562051
Cat #:
700-HPSXZ24
UPC:
884951682184
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Safety, Ice Cube, Control, 8-Blade, 8 Amp, 24 Volt DC, Coil, 2-Pole, Double Throw, Gold Plated, Mechanically Linked Contacts, 10 per Package
Overview
Relay, Safety, Ice Cube, Control, 8-Blade, 8 Amp, 24 Volt DC, Coil, 2-Pole, Double Throw, Gold Plated, Mechanically Linked Contacts, 10 per Package
Focus on your core activities to meet your most critical demands. Allen-Bradley® Bulletin 700 relays and timing relays provide flexibility and industry-proven reliability. And 700HP interposing relays feature plug-in pin style terminals. Catalog item 700-HPSXZ24 from Rockwell Automation® is a 24 V double-pole-double-throw (DPDT) printed circuit board (PCB) style. Its specifications include: two-pole safety relay and 8 A contact. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 884951682184, 700-HPSXZ24
Specifications
Volts DC Control: | 24 |
Poles: | 2 |
Type: | Safety, Relay, Ice Cube |
Mounting: | Socket |
Volts DC Control: | 24 |
Type: | Safety, Relay, Ice Cube |
Poles: | 2 |
Mounting: | Socket |
Customer Reviews
No reviews for this product
(0)