This product may not be available in all locations.
Relay, Ice Cube, 11-Blade, 3PDT, 15A, 24VDC, with Options
Item #:
26161
Cat #:
700-HB33Z24-3-4
UPC:
611320458695
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 11 Blade, Square Base, 3 Pole, Double Throw, 15 Amp, 24 Volt DC, Push to Test, Manual Override, LED Option
Overview
Relay, Ice Cube, 11 Blade, Square Base, 3 Pole, Double Throw, 15 Amp, 24 Volt DC, Push to Test, Manual Override, LED Option
Lower power consumption and long life equal big savings. Allen-Bradley® Bulletin 700 relays and timing relays allow you to focus on core activities. And 700-HB general purpose relays offer blade-style quick connect terminals and color-coding. Catalog item 700-HB33Z24-3-4 from Rockwell Automation® is a 24 V DC general purpose tall square base relay. Its specifications include: 10 A standard contact, 15 A standard contact, three changeover contacts, push-to-test, manual override, and pilot.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320458695, 700-HB33Z24-3-4
Specifications
Volts DC Control: | 24 |
Poles: | 3 |
Type: | 11 Blade, Relay, Ice Cube |
Amps: | 15 |
Volts DC Control: | 24 |
Type: | 11 Blade, Relay, Ice Cube |
Poles: | 3 |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)