This product may not be available in all locations.
1
more
Power plug in relay, Harmony, 15A, 3CO, with LED, lockable test button, 120V AC
Item #:
276248
Cat #:
RPM32F7
UPC:
389119402081
Sign In or Register to view pricing and more.
Documents & Guides
Power plug in relay, Harmony, 15A, 3CO, with LED, lockable test button, 120V AC
Overview
Power plug in relay, Harmony, 15A, 3CO, with LED, lockable test button, 120V AC
This Harmony RPM power plug-in relay has a coil control voltage of 120V AC and has 3 changeover contacts 3PDT (triple pole double throw) with a rating of 15A. It has large choice of number of contacts for high rated current use. It also offers LED indicator to alert on the current status of the relay. It helps to reduce the size of enclosures and increase machine reliability, you can mount nearly everywhere. This RPM product is IP40. Workability for hard-wired logic automated systems to complement the functions of industrial programmable logic controllers (PLCs). Status display with LED, clearly signal both in the day and night. 0 0 0 0 0 0 0 0 0
Also known as: 389119402081, RPM32F7
Specifications
Volts AC Control: | 120 |
Base: | 14-Blade |
Poles: | 6 |
Type: | Relay, Plug-In |
Mounting: | Socket |
Amps: | 15 |
Standards: | California Proposition 65 |
Volts AC Control: | 120 |
Poles: | 6 |
Mounting: | Socket |
Standards: | California Proposition 65 |
Base: | 14-Blade |
Type: | Relay, Plug-In |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)