Relay, Ice Cube, 11-Pin, 3PDT, 10A, 24VDC Coil

Item #: 28543
Cat #: 700-HA33Z24
UPC: 781180312861
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, General Purpose, Tube, 11 Pin, 10 Amp Contacts, 24 Volt DC Coil, 3-Pole Double Throw

Overview

Relay, Ice Cube, General Purpose, Tube, 11 Pin, 10 Amp Contacts, 24 Volt DC Coil, 3-Pole Double Throw
Long life and lower power consumption equal big savings. Allen-Bradley® Bulletin 700 relays and timing relays are designed to meet your most critical demands. And 700-HA general purpose relays offer pin-style terminals and bifurcated contacts. Catalog item 700-HA33Z24 from Rockwell Automation® is a general purpose tube base relay. Its specifications include: 10 A standard contact, 24 V DC, and three changeover contacts.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180312861, 700-HA33Z24

Specifications

Volts DC Control: 24
Poles: 3
Amps: 10
Type: Relay, Ice Cube, 11-Pin
Volts DC Control: 24
Amps: 10
Poles: 3
Type: Relay, Ice Cube, 11-Pin

Customer Reviews

No reviews for this product
(0)