Miniature Ice Cube Relay, 14-Blade, 4PDT, 7A, 120VAC, Push to Test

Item #: 44176
Cat #: 700-HC24A1-3-4
UPC: 611320782325
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Miniature Ice Cube, 14 Blade, 4 Pole, Double Throw, 7 Amp, 120 Volt AC, Push to Test, LED Option

Overview

Relay, Miniature Ice Cube, 14 Blade, 4 Pole, Double Throw, 7 Amp, 120 Volt AC, Push to Test, LED Option
Focus on core activities, not parts. Allen-Bradley® Bulletin 700 relays and timing relays are designed to meet your most critical demands. And 700-HC interposing relays improve flexibility while reducing inventory. Catalog item 700-HC24A1-3-4 from Rockwell Automation® is a 120 V 50/60 Hz general ice cube relay. Its specifications include: four changeover contacts (4PDT) 7 A, silver contacts, push-to-test, and manual override with pilot light.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320782325, 700-HC24A1-3-4

Specifications

Volts AC Control: 120
Amps: 7
Type: Relay, 14 Blade, Ice Cube
Mounting: Socket
Poles: 4
Volts AC Control: 120
Type: Relay, 14 Blade, Ice Cube
Poles: 4
Amps: 7
Mounting: Socket

Customer Reviews

No reviews for this product
(0)