Relay, Ice Cube, 5A, 240VAC, 120VAC Coil, 4PDT, 14 Blade

Item #: 21819
Cat #: 8501RS14V20
UPC: 785901559290
Sign In or Register to view pricing and more.
Relay, Ice Cube, 5 Amp, 240 Volt AC, 120 Volt AC Coil, 4-Pole Double Throw, 14 Blade

Overview

Relay, Ice Cube, 5 Amp, 240 Volt AC, 120 Volt AC Coil, 4-Pole Double Throw, 14 Blade
8501RS miniature plug in relays are designed for control circuit logic applications. These relays are designed to be plugged into a relay socket. This makes for very easy replacement. This relay plugs into an 8501NR45 or 8501NR45B relay socket. Relay is available with 4PDT contact arrangements. It has four normally open and four normally closed contacts. The contacts have a 6 ampere resistive rating at 277 VAC, an 8 ampere resistive rating at 120 VAC and 30 VDC, a 1/3 HP rating at 120 VAC, a 1/2 HP rating at 277 VAC and a B300 inductive rating. Relays can be ordered with a wide variety of coil voltages. This relay has a 120 VAC nonreplaceable coil. Relay does not have a green LED indicator. 8501RS relays are UL listed with Square D relay sockets, UL component recognized and CSA certified.
Also known as: 785901559290, 8501RS14V20

Specifications

Volts AC Control: 120
Base: 14-Blade
Amps: 5
Type: Relay, 14 Blade, Ice Cube, 4PDT
Mounting: Socket
Poles: 4
Volts AC: 240
Standards: California Proposition 65
Volts AC Control: 120
Amps: 5
Mounting: Socket
Volts AC: 240
Base: 14-Blade
Type: Relay, 14 Blade, Ice Cube, 4PDT
Poles: 4
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)