Relay, Ice Cube, 5A, 14-Blade, Solder, 4PDT, 12VDC, No Options

Item #: 697310
Cat #: KHAU-17D12-12
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 5 Amp, 14-Blade, Solder Terminals, 4-Pole Double Throw, AgCdO Contacts, 12 Volt DC Coil, No Options

Overview

Relay, Ice Cube, 5 Amp, 14-Blade, Solder Terminals, 4-Pole Double Throw, AgCdO Contacts, 12 Volt DC Coil, No Options
Also known as: KHAU-17D12-12

Specifications

Base: 14-Blade
Amps: 5
Volts DC Control: 12
Type: Relay, IceCube
Mounting: Socket
Poles: 4
Base: 14-Blade
Volts DC Control: 12
Mounting: Socket
Amps: 5
Type: Relay, IceCube
Poles: 4

Customer Reviews

No reviews for this product
(0)