This product may not be available in all locations.
Relay, Ice Cube, Slim Line, 5-Blade, 1PDT, 16A, 120VAC, w/Options
Item #:
42739
Cat #:
700-HK36A1-3-4
UPC:
662074449866
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, Slim Line, 5 Blade, 1 Pole, Double Throw, 16 Amp, 120 Volt AC, Quick Connect Terminations, Push to Test, Manual Override, LED Option
Overview
Relay, Ice Cube, Slim Line, 5 Blade, 1 Pole, Double Throw, 16 Amp, 120 Volt AC, Quick Connect Terminations, Push to Test, Manual Override, LED Option
Lower power consumption and long life equal big savings. Allen-Bradley® Bulletin 700 relays and timing relays allow you to focus on core activities, not parts. And 700-HK interposing relays features a jumper system to reduce wearing costs. Catalog item 700-HK36A1-3-4 from Rockwell Automation® is a 120 V 50/60 Hz general purpose slim line relay. Its specifications include: standard contacts, one changeover contact (single pole double throw, SPDT) 16 A, push-to-test, and manual override function.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074449866, 700-HK36A1-3-4
Specifications
Volts AC Control: | 120 |
Type: | Relay, Ice Cube, 5 Blade |
Mounting: | Socket |
Poles: | 1 |
Amps: | 16 |
Volts AC Control: | 120 |
Mounting: | Socket |
Amps: | 16 |
Type: | Relay, Ice Cube, 5 Blade |
Poles: | 1 |
Customer Reviews
No reviews for this product
(0)