Relay, Ice Cube, Slim Line, 5-Blade, 1PDT, 16A, 48VDC

Item #: 373982
Cat #: 700-HK36Z48
UPC: 662072479094
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, Slim Line, 5 Blade, 1-Pole, Double Throw, 16 Amp, 48 Volt DC, Quick Connect Terminations

Overview

Relay, Ice Cube, Slim Line, 5 Blade, 1-Pole, Double Throw, 16 Amp, 48 Volt DC, Quick Connect Terminations
Also known as: 662072479094, 700-HK36Z48

Specifications

Type: 5-Blade, Relay, Ice Cube
Volts DC Control: 48
Mounting: Socket
Poles: 1
Amps: 16
Type: 5-Blade, Relay, Ice Cube
Mounting: Socket
Amps: 16
Volts DC Control: 48
Poles: 1

Customer Reviews

No reviews for this product
(0)