This product may not be available in all locations.
Relay, Ice Cube, Slim Line, 8-Blade, 2PDT, 8A, 24VAC, with Options
Item #:
99539
Cat #:
700-HK32A24-3-4
UPC:
662074450121
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, Slim Line, 8 Blade, 2 Pole, Double Throw, 8 Amp, 24 Volt AC, Quick Connect Terminations, Push to Test, Manual Override, LED Option
Overview
Relay, Ice Cube, Slim Line, 8 Blade, 2 Pole, Double Throw, 8 Amp, 24 Volt AC, Quick Connect Terminations, Push to Test, Manual Override, LED Option
Lower power consumption and long life equal big savings. Allen-Bradley® Bulletin 700 relays and timing relays allow you to focus on core activities, not parts. And 700-HK interposing relays features a jumper system to reduce wearing costs. Catalog item 700-HK32 A24-3-4 from Rockwell Automation® is a 24 V 50/60 Hz general purpose slim line relay. Its specifications include: standard contacts, two changeover contacts (double pole double throw, DPDT) 8 A, push-to-test, and manual override function.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074450121, 700-HK32A24-3-4
Specifications
Poles: | 2 |
Type: | 8 Blade, Relay, IceCube |
Volts AC Control: | 24 |
Mounting: | Socket |
Amps: | 8 |
Poles: | 2 |
Volts AC Control: | 24 |
Amps: | 8 |
Type: | 8 Blade, Relay, IceCube |
Mounting: | Socket |
Customer Reviews
No reviews for this product
(0)