RELAY; DPDT; 24VDC

Item #: 718945
Cat #: CR420NPC0224
UPC: 783166601105
Sign In or Register to view pricing and more.
Documents & Guides
General Electric Control Products. Relays. Relay, Dpdt, 24Vdc 02241105

Overview

General Electric Control Products. Relays. Relay, Dpdt, 24Vdc 02241105
Also known as: 783166601105, CR420NPC0224

Specifications

Size: 8 Blade
Volts DC Control: 24
Poles: 2
Amps: 10
Type: Relay, Ice Cube
Volts AC: 240
Size: 8 Blade
Poles: 2
Type: Relay, Ice Cube
Volts DC Control: 24
Amps: 10
Volts AC: 240

Customer Reviews

No reviews for this product
(0)