This product may not be available in all locations.
3
more
Relay, Ice Cube, 10A, 240VAC, 120VAC Coil, 2PDT, 8 Blade
Item #:
18616
Cat #:
8501RS42P14V20
UPC:
785901131342
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 10 Amp, 240 Volt AC, 120 Volt AC Coil, 2-Pole Double Throw, 8 Blade
Overview
Relay, Ice Cube, 10 Amp, 240 Volt AC, 120 Volt AC Coil, 2-Pole Double Throw, 8 Blade
8501RS miniature plug in relays are designed for control circuit logic applications. These relays are designed to be plugged into a relay socket. This makes for very easy replacement. This relay plugs into an 8501NR42 or 8501NR42B relay socket. Relay is available with DPDT contact arrangements. It has two normally open and two normally closed contacts. The contacts have a 15 ampere resistive rating at 277 VAC, at 120 VAC and at 28 VDC, a 1/2 HP rating at 120 VAC, a 1 HP rating at 277 VAC and a B300 inductive rating. Relays can be ordered with a wide variety of coil voltages. This relay has a 120 VAC nonreplaceable coil. Relay has a green LED indicator. 8501RS relays are UL listed with Square D relay sockets, UL component recognized and CSA certified.
Also known as: 785901131342, 8501RS42P14V20
Specifications
Volts AC Control: | 120 |
Type: | DPDT, Relay, Ice Cube |
Poles: | 2 |
Amps: | 10 |
Mounting: | Socket |
Volts AC: | 240 |
Base: | 8-Blade |
Standards: | California Proposition 65 |
Volts AC Control: | 120 |
Poles: | 2 |
Mounting: | Socket |
Base: | 8-Blade |
Type: | DPDT, Relay, Ice Cube |
Amps: | 10 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)