This product may not be available in all locations.
2
more
Relay, Plug-In, 15A, 120VAC Coil, LED, Lockable Test Button, Lock-Down Door
Item #:
400394
Cat #:
RPM21F7
UPC:
785901447832
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Plug-In, Harmony Electromechanical, 15 Amp, 2 Normally Open/Normally Closed Contacts, Lockable Test Button, 120 Volt AC
Overview
Relay, Plug-In, Harmony Electromechanical, 15 Amp, 2 Normally Open/Normally Closed Contacts, Lockable Test Button, 120 Volt AC
This Harmony RPM power plug-in relay has a coil control voltage of 120V AC and has 2 changeover contacts DPDT (double pole double throw) with a rating of 15A. It has large choice of number of contacts for high rated current use. It helps to reduce the size of enclosures and increases machine reliability, you can mount nearly everywhere. Plug in type enables easy installation and maintenance. Workability for hard-wired logic automated systems to complement the functions of industrial programmable logic controllers (PLCs). 0 0 0 0 0 0 0 0 0 0 0
Also known as: 785901447832, RPM21F7
Specifications
Volts AC Control: | 120 |
Type: | Relay, Plug-In |
Mounting: | Socket |
Amps: | 15 |
Poles: | 4 |
Base: | 8-Blade |
Standards: | California Proposition 65 |
Volts AC Control: | 120 |
Mounting: | Socket |
Poles: | 4 |
Standards: | California Proposition 65 |
Type: | Relay, Plug-In |
Amps: | 15 |
Base: | 8-Blade |
Customer Reviews
No reviews for this product
(0)