This product may not be available in all locations.
2
more
Zelio RPM, power plugin relay, 2 C/O, 120 VAC, 15 A, with LED
Item #:
276233
Cat #:
RPM22F7
UPC:
785901635734
Sign In or Register to view pricing and more.
Documents & Guides
Zelio RPM, power plugin relay, 2 C/O, 120 VAC, 15 A, with LED
Overview
Zelio RPM, power plugin relay, 2 C/O, 120 VAC, 15 A, with LED
Zelio Plug in Relays is a complete range of general purpose industrial relays, sockets and accessories. Zelio plug in relays optimize design flexibility, expedite installation and simplify maintenance with 8 to 30 A load ratings, multiple contact combinations, a wide range of coil voltages, and full feature covers. The Zelio plug in relays have a test button which allows users to check circuits for proper operation. They have lock down door holds contacts in place to test circuits during maintenance. A standard mechanical flag indicates relay status. An optional bipolar LED indicates operation when relay is energized. Most of these relays plug into a relay socket that can be DIN rail mounted or panel mounted. Zelio plug in relays are UL Listed. Workability for hard-wired logic automated systems to complement the functions of industrial programmable logic controllers (PLCs). Status display with LED, clearly signal both in the day and night. 0 0 0 0 0 0 0 0 0
Also known as: 785901635734, RPM22F7
Specifications
Volts AC Control: | 120 |
Type: | Relay, Plug-In |
Mounting: | Socket |
Amps: | 15 |
Poles: | 4 |
Base: | 11-Blade |
Standards: | California Proposition 65 |
Volts AC Control: | 120 |
Mounting: | Socket |
Poles: | 4 |
Standards: | California Proposition 65 |
Type: | Relay, Plug-In |
Amps: | 15 |
Base: | 11-Blade |
Customer Reviews
No reviews for this product
(0)