Relay, Ice Cube, 8-Blade, 10A, 2PDT, 120VAC, Polycarbonate Cover

Item #: 635846
Cat #: K10P-11A15-120V
UPC: 78519122645
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 8-Blade, 10 Amp, 2-Pole Double Throw, 120 Volt AC Coil, Polycarbonate Cover, Smoke Color

Overview

Relay, Ice Cube, 8-Blade, 10 Amp, 2-Pole Double Throw, 120 Volt AC Coil, Polycarbonate Cover, Smoke Color
Also known as: 78519122645, K10P-11A15-120V

Specifications

Volts AC Control: 120
Poles: 2
Amps: 10
Type: Relay, IceCube
Mounting: Socket
Base: 8-Blade
Volts AC Control: 120
Amps: 10
Mounting: Socket
Poles: 2
Type: Relay, IceCube
Base: 8-Blade

Customer Reviews

No reviews for this product
(0)