This product may not be available in all locations.
Relay, Ice Cube, 8-Pin, 2PDT, 10A, 240VAC Coil
Item #:
29179
Cat #:
700-HA32A2
UPC:
781180310942
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, General Purpose, Tube, 8 Pin, 10 Amp Contacts, 240 Volt AC Coil, 2 Pole Double Throw
Overview
Relay, Ice Cube, General Purpose, Tube, 8 Pin, 10 Amp Contacts, 240 Volt AC Coil, 2 Pole Double Throw
Long life and lower power consumption equal big savings. Allen-Bradley® Bulletin 700 relays and timing relays are designed to meet your most critical demands. And 700-HA general purpose relays offer pin-style terminals and bifurcated contacts. Catalog item 700-HA32 A2 from Rockwell Automation® is a general purpose tube base relay. Its specifications include: 10 A standard contact, 240 V 50/60 Hz, and two changeover contacts (double pole double throw, DPDT).Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180310942, 700-HA32A2
Specifications
Type: | 8-Pin, Relay, Ice Cube |
Poles: | 2 |
Amps: | 10 |
Volts AC Control: | 240 |
Type: | 8-Pin, Relay, Ice Cube |
Amps: | 10 |
Poles: | 2 |
Volts AC Control: | 240 |
Customer Reviews
No reviews for this product
(0)