Relay, Ice Cube, 8-Pin, 2PDT, 10A, 24VDC Coil, Pilot Light

Item #: 65028
Cat #: 700-HA32Z24-4
UPC: 662073137788
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, General Purpose, Tube, 8 Pin, 10 Amp Contacts, 24 Volt DC Coil, 2-Pole Double Throw, Pilot Light, Manual Override

Overview

Relay, Ice Cube, General Purpose, Tube, 8 Pin, 10 Amp Contacts, 24 Volt DC Coil, 2-Pole Double Throw, Pilot Light, Manual Override
Long life and lower power consumption equal big savings. Allen-Bradley® Bulletin 700 relays and timing relays are designed to meet your most critical demands. And 700-HA general purpose relays offer pin-style terminals and bifurcated contacts. Catalog item 700-HA32Z24-4 from Rockwell Automation® is a general purpose tube base relay. Its specifications include: 10 A standard contact, 24 V DC, two changeover contacts (double pole double throw, DPDT), and pilot light.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073137788, 700-HA32Z24-4

Specifications

Volts DC Control: 24
Type: 8-Pin, Relay, Ice Cube
Poles: 2
Amps: 10
Volts DC Control: 24
Poles: 2
Type: 8-Pin, Relay, Ice Cube
Amps: 10

Customer Reviews

No reviews for this product
(0)